1 gal Bathroom Disinfectant Cleaner
1 gal Bathroom Disinfectant Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hospital disinfectant cleaner can be used for all your restroom cleaning needs
- Economical, concentrated formula
Specifications
- Color Finish Name:
- Blue, Green
- Green Seal Certified:
- No
- Height:
- 12-2/5 in
- Material:
- Liquid
- Size:
- 1 gal