32 oz. Antibacterial All-Purpose Cleaner with Bleach (Case of 12)
32 oz. Antibacterial All-Purpose Cleaner with Bleach (Case of 12)
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Bactericidal, virucidal, and fungicidal product
- Cleans, disinfects, deodorizes and whitens.
- Effective against a multitude of microorganisms
- Use on walls, garbage cans, cabinets, floors, glazed tile, enamel and glazed porcelain
Specifications
- Application:
- Disinfectant
- Color Finish Name:
- Light Straw
- Green Seal Certified:
- No
- Height:
- 11-5/8 in
- Length:
- 16 in
- Material:
- Liquid
- Package Quantity:
- Case of 12
- Product Type:
- Bleach
- Size:
- 32 oz
- Weight:
- 31 lb
- Width:
- 12-9/16 in