This product requires certification to purchase.

32 oz. Mold and Mildew Remover with Bleach (Case of 12)

You last purchased this on
 
Lysol

32 oz. Mold and Mildew Remover with Bleach (Case of 12)

  • Fast #
  • Part #RAC78915
  • Item #4441850
  • Manufacturer Part #REC 78915
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lysol

32 oz. Mold and Mildew Remover with Bleach (Case of 12)

  • Fast #
  • Part #RAC78915
  • Item #4441850
  • Manufacturer Part #REC 78915
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Whitens and removes mold and mildew stains
  • Non-abrasive formula will not harm plumbing or septic systems
  • Use on glazed ceramic tiles, bathtubs, toilets, sinks, counters, food carts, chrome (non-medical) and stainless steel (non-medical)
  • EPA registered
  • Requires Certification

Specifications

Color Finish Name:
Light Straw
Green Seal Certified:
No
Height:
11-63/100 in
Length:
16 in
Material:
Liquid
Package Quantity:
Case of 12
Size:
32 oz
Width:
12-14/25 in