19 oz. Disinfectant Cleaner
19 oz. Disinfectant Cleaner
Package Quantity Info:
Each: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Kills 99.9% of viruses and bacteria, including cold and flu viruses, Salmonella, E. Coli, MRSA, RSV, Staph, and Strep when used as directed
- Proven to kill the virus that causes COVID-19 in 15 seconds when used as directed
- Meet customer and staff disinfecting expectations across a range of industries, including offices, education, retail, and hospitality
- Help protect high-touch germ hot spots, including door handles, railings, light switches, seats, counters, restrooms, and desks
- Formulated for safety standards
- Safe to use on soft surfaces, including upholstery, sofas, chairs, cushions, pillows, mattresses, and bedding
- This product hasdemonstrated effectiveness against viruses similar to Monkeypox on hard, non-porous surfaces and inaccordance with the EPA's Viral Emerging Pathogen Policy, can be used against Monkeypox, when used in accordance with the directions for use
- Make disinfection protocols more evident and eliminate odor-causing bacteria
- Disinfect more surfaces in less time with a one-step spray in a larger size that can help reduce restock time
Documents
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 11-22/25 in
- Material:
- Liquid
- Package Quantity:
- Case of 12
- Product Type:
- Disinfectant Spray
- Size:
- 19 oz
- Width:
- 8-3/4 in