This product requires certification to purchase.

19 oz. Disinfectant Spray - Crisp Linen Scent, 12 Per Case

You last purchased this on
 
Lysol® PRO

19 oz. Disinfectant Spray - Crisp Linen Scent, 12 Per Case

  • Fast #
  • Part #RAC74828CT
  • Item #7481262
  • Manufacturer Part #CB748286
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lysol® PRO

19 oz. Disinfectant Spray - Crisp Linen Scent, 12 Per Case

  • Fast #
  • Part #RAC74828CT
  • Item #7481262
  • Manufacturer Part #CB748286
3.7 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Kills 99.9% of germs on hard, nonporous surfaces
  • Effective against over 99 microorganisms including Influenza A Virus, MRSA, Norovirus, Rhinovirus, Poliovirus Type 1, Hepatitis A Virus, Hepatitis B Virus and HIV-1 (Aids Virus) when used as directed
  • Tuberculocidal, viricidal, fungicidal, bactericidal
  • Prevents odors and growth of mold and mildew
  • Scent: Crisp Linen
  • Size: 19 ounce aerosol
  • Requires Certification

Documents


Specifications

Application:
Surface, Non-porous Surfaces
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
12 Per Case
Product Type:
Spray, Linen
Size:
0.15 gal