This product requires certification to purchase.

Black 4 x 8 ft. Carpeted Entry Mat

You last purchased this on
 
M+A Matting

Classic Solutions™ Black 4 x 8 ft. Carpeted Entry Mat

  • Fast #
  • Part #A12026648
  • Item #8454966
  • Manufacturer Part #12026648
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
M+A Matting

Classic Solutions™ Black 4 x 8 ft. Carpeted Entry Mat

  • Fast #
  • Part #A12026648
  • Item #8454966
  • Manufacturer Part #12026648
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features a slip-resistant SBR rubber backing to provide a safe walking surface
  • High-twist, heat-set nylon resists crushing to better trap dirt and extend the useful life of the mat
  • Solution-dyed nylon is fade-resistant and impervious to bleach
  • Certified high-traction by the National Floor Safety Institute (NFSI)
  • Additional colors: Bay Blue, Black Mink, Blue/Black, Blue Mist, Brown/Black, Charcoal Heather, Cheyenne Red, Dark Green, Golden Brown, Midnight Grey , Oxford Grey, Red Heather, Red Pepper, Shadow Mist, Slate Grey, Wine
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Classic Solutions™
Color Finish Name:
Black
Depth:
52 mil
Length:
95 in
Material:
Plastic
Material Type:
Nylon
Product Type:
Entrance Mat
Size:
4 ft x 8 ft
Width:
45 in