Urinal Mat in Charcoal (Case of 6)
CleanShield® Urinal Mat in Charcoal (Case of 6)
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Improve bathroom appearance by protecting the floor and grout from uric acid damage
- CleanShield® mats are anti-microbial treated to reduce odors
- Seep-Guard™ barrier eliminates urine seepage while the Tacki-back™ adhesive keeps the mat in place
- Easy-to-read 30 day Timestrip® indicates when it is time to replace the mat
- Constructed with attractive diamond pattern PET fabric which is made from 100% post-consumer recycled plastic
- Dries quickly – Surface dissipates water quickly for fast drying time
- Hassle free – Mats can be left in place during daily floor cleaning; floor scrubbers, mops, and brooms will pass right over them without causing damage
- Safe – Certified high-traction by the national floor safety institute (NFSI)
Specifications
- Application:
- Bathroom, Commercial, Indoor, Restrooms
- Collection:
- CleanShield®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Length:
- 17-1/4 in
- Material:
- Plastic, Fabric
- Package Quantity:
- Case of 6
- Product Type:
- Urinal Mat
- Size:
- 17-1/4 in x 20-1/2 in
- Width:
- 20-1/2 in