Brown Heather 4 x 8 ft. Carpeted Entry Mat
Solutions Plus™ Brown Heather 4 x 8 ft. Carpeted Entry Mat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features a slip-resistant SBR rubber backing to provide a safe walking surface
- High-twist, heat-set nylon resists crushing to better trap dirt and extend the useful life of the mat
- Solution-dyed nylon is fade-resistant and impervious to bleach
- Certified high-traction by the National Floor Safety Institute (NFSI)
- Additional colors: Brandywine, Cinnamon, Confetti Grey, Forest Green, Navy Spice Quarry, Starry Night
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Solutions Plus™
- Color Finish Name:
- Brown Heather
- Depth:
- 52 mil
- Length:
- 95 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Entrance Mat
- Size:
- 4 ft x 8 ft
- UPC:
- 096801677039
- Width:
- 45 in