4 in. x 6 ft. Nitrile Indoor and Outdoor Mat in Black
Super Scrape™ 4 in. x 6 ft. Nitrile Indoor and Outdoor Mat in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Durable, 100 percent nitrile, slip resistant rubber mat
- Molded tread surface cleats scrape dirt and grime off shoes
- Made with 20 percent recycled nitrile rubber
- For use as an entrance scraper mat or as a slip resistant mat in wet areas
- Clean - surface cleats effectively remove and trap dirt and sand below shoe level to prevent tracking
- Safe - slip-resistant even in wet environments; certified high-traction by the national floor safety institute (NFSI)
- Durable - grease/oil proof and chemical resistant
- Easy to clean - lightweight flexible design ensures easy handling and cleaning (shake off soil and hose off); can be commercially laundered or autoclave sterilized
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Super Scrape™
- Color Finish Name:
- Black
- Length:
- 6 ft
- Material:
- Rubber
- Material Type:
- Nitrile
- Product Type:
- Scraper Mat
- Size:
- 4 ft x 6 ft
- Thickness:
- 3/16 in
- Width:
- 4 ft