This product requires certification to purchase.

3 x 6 ft. x 0.375 in. Nitrile, PET and SBR Mat in Charcoal

You last purchased this on
 
M+A Matting

Waterhog™ Classic 3 x 6 ft. x 0.375 in. Nitrile, PET and SBR Mat in Charcoal

  • Fast #
  • Part #M2005436070
  • Item #7477214
  • Manufacturer Part #2005436070
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
M+A Matting

Waterhog™ Classic 3 x 6 ft. x 0.375 in. Nitrile, PET and SBR Mat in Charcoal

  • Fast #
  • Part #M2005436070
  • Item #7477214
  • Manufacturer Part #2005436070
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Waterhog™ Classic
Color Finish Name:
Charcoal
Length:
6 ft
Material:
Plastic, Rubber
Material Type:
Nitrile, PET, SBR
Product Type:
Mat
Size:
3 ft x 6 ft
Thickness:
0.375 in
Width:
3 ft