6 ft. Indoor or Outdoor Mat in Black Smoke
Waterhog™ Eco Elite 6 ft. Indoor or Outdoor Mat in Black Smoke
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made with 100% post consumer recycled PET fabric
- SBR rubber backing contains 20% recycled content
- The 3/8" thick bi-level surface stores dirt and moisture between cleanings
- Rubber nubs prevent pile from crushing
- Holds 1.5 gal of water per sq yd; water and dirt stay on the mat
- For commercial buildings, hotels, restaurants, health care facilities and office buildings
- Highly stain resistant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Waterhog™ Eco Elite
- Color Finish Name:
- Black Smoke
- Length:
- 6 ft
- Material:
- Plastic, Rubber
- Material Type:
- PETG, EPDM
- Product Type:
- Indoor Mat, Outdoor Mat
- Thickness:
- 0.25 in
- Width:
- 4 ft