4 in. x 120 ft. Cove Base in Black
4 in. x 120 ft. Cove Base in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Will not chip, crack, or fade
Specifications
- Color Finish Name:
- Black
- Height:
- 4 in
- Length:
- 120 ft