This product requires certification to purchase.

You last purchased this on
 
M-D Building Products

  • Fast #
  • Part #M49118
  • Item #7005842
  • Manufacturer Part #49118
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
M-D Building Products

  • Fast #
  • Part #M49118
  • Item #7005842
  • Manufacturer Part #49118
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Grouting and General Construction
Blade Width (in):
3-1/2 in
Handle Material:
Plastic
Length:
9-22/25 in
Material:
Plastic
Tool Type:
Float
Width:
3-1/2 in