Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Grouting and General Construction
- Blade Width (in):
- 4 in
- Color Finish Name:
- Grey
- Handle Material:
- Comfort Grip
- Length:
- 9 in
- Material:
- Rubber
- Tool Type:
- Float
- Width:
- 4 in