16-1/2 x 3-3/4 in. Roof Vent Steel
16-1/2 x 3-3/4 in. Roof Vent Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter:
- 9 in
- Gauge (metal):
- 26 ga
- Height:
- 3-3/4 in
- Length:
- 16-1/2 in
- Material:
- Steel
- Width:
- 15-1/2 in