16 in. x 44 in. Steel Condensate Drain Pan
16 in. x 44 in. Steel Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Silver
- Depth:
- 2-1/2 in
- Drain Opening:
- 3/4 in
- Gauge (metal):
- 20 ga
- Length:
- 44 in
- Material:
- Steel
- Material Type:
- PVC
- Size:
- 44 in x 16 in
- Width:
- 16 in