This product requires certification to purchase.

6 in. Telescope Assembly

You last purchased this on
 
M & M Manufacturing

6 in. Telescope Assembly

  • Fast #
  • Part #MVJATA6
  • Item #2237109
  • Manufacturer Part #V-JATA6
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
M & M Manufacturing

6 in. Telescope Assembly

  • Fast #
  • Part #MVJATA6
  • Item #2237109
  • Manufacturer Part #V-JATA6
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Silver
Diameter:
6 in
Length:
10 in
Material:
Steel
Product Type:
Telescoping Assembly
Width:
3-1/4 in