7 in x 36 in 30 ga Galvanized Steel Round Duct Pipe
7 in x 36 in 30 ga Galvanized Steel Round Duct Pipe
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 7 in
- Duct Size:
- 7 in
- Gauge (metal):
- 30 ga
- Length:
- 36 in
- Material:
- Steel
- Vent Duct Shape:
- Round