8 in. Tapered Standard Roof Jack Vent Cap
8 in. Tapered Standard Roof Jack Vent Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Silver
- Diameter:
- 8 in
- Material:
- Metal