8 x 10 in. Galvanized Steel Starting Collar in Round Duct
8 x 10 in. Galvanized Steel Starting Collar in Round Duct
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Diameter:
- 8 in
- Gauge (metal):
- 30 ga
- Height:
- 6-1/2 in
- Length:
- 10 in
- Material:
- Steel
- Vent Duct Shape:
- Round