Combustible Air Vent
Combustible Air Vent
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- Gauge (metal):
- 26 ga
- Height:
- 10 in
- Length:
- 10 in
- Material:
- Steel
- Product Type:
- Air Vent
- UL Listed:
- No
- Vent Duct Shape:
- Square
- Width:
- 10 in