This product requires certification to purchase.

GERBER 5/8X20X27/64 Brass SEAT

You last purchased this on
 

GERBER 5/8X20X27/64 Brass SEAT

  • Fast #
  • Part #M704BS
  • Item #424888
  • Manufacturer Part #704BS
4.3 out of 5 Customer Rating
You last purchased this on
 

GERBER 5/8X20X27/64 Brass SEAT

  • Fast #
  • Part #M704BS
  • Item #424888
  • Manufacturer Part #704BS
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
5/8 in
Faucet Part Type:
Seat
Length:
27/64 in
Material:
Brass