2-1/2 in. -40 to 15 Deg C (-40 to 60 Deg F) Vapor Tension Thermometer
2-1/2 in. -40 to 15 Deg C (-40 to 60 Deg F) Vapor Tension Thermometer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 2-1/2 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 60
- Temperature Range:
- -40 to 15 Deg C (-40 to 60 Deg F)