3/4 in. x 10 ft. 20 ga Galvanized Perforated Hanger Strap
3/4 in. x 10 ft. 20 ga Galvanized Perforated Hanger Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- FM Approved:
- No
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- No
- Length:
- 10 ft
- NSF Certified:
- No
- Product Type:
- Perforated Hanger
- UL Listed:
- No
- Width:
- 3/4 in