1 in. Clamp-On Pitless Adapter
1 in. Clamp-On Pitless Adapter
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter:
- 6-5/8 in
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 1 in x 6 in
- Material:
- Stainless Steel
- UL Listed:
- No