1 x 1 x 1 x 11 in. Brass Tank Tee
1 x 1 x 1 x 11 in. Brass Tank Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- (2) 1/2 in Tapping
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- MNPT x FNPT x FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in x 3/4 in
- Fitting Type:
- Reducing
- Length:
- 11 in
- Material:
- Brass