This product requires certification to purchase.

6 x 2 in. Weld On Pitless Adapter

You last purchased this on
 
Maass Midwest

6 x 2 in. Weld On Pitless Adapter

  • Fast #
  • Part #M6JKNL
  • Item #4827569
  • Manufacturer Part #928135NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maass Midwest

6 x 2 in. Weld On Pitless Adapter

  • Fast #
  • Part #M6JKNL
  • Item #4827569
  • Manufacturer Part #928135NL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Fitting Size 1:
6 in
Fitting Size 2:
2 in
Fitting Sizes:
6 in x 2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes