This product requires certification to purchase.

8 in. Cast Iron Well Cap

You last purchased this on
 
Maass Midwest

8 in. Cast Iron Well Cap

  • Fast #
  • Part #MWTCI8
  • Item #4471254
  • Manufacturer Part #WTCI-8
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maass Midwest

8 in. Cast Iron Well Cap

  • Fast #
  • Part #MWTCI8
  • Item #4471254
  • Manufacturer Part #WTCI-8
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Material:
Cast Iron
UL Listed:
No