24 in. Plastic Cable Drain in Brushed Nickel
24 in. Plastic Cable Drain in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Cable Length (ft):
- 1.83 ft
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- Polypropylene
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trim Only:
- No
- Tub Depth:
- 24 in
- WaterSense Labeled:
- No