This product requires certification to purchase.

71 x 59 in. Semi-Framed Sliding Shower Door in Polished Chrome

You last purchased this on
 
MAAX

Aura 71 x 59 in. Semi-Framed Sliding Shower Door in Polished Chrome

  • Fast #
  • Part #M135665900084000
  • Item #7638776
  • Manufacturer Part #135665-900-084-000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
MAAX

Aura 71 x 59 in. Semi-Framed Sliding Shower Door in Polished Chrome

  • Fast #
  • Part #M135665900084000
  • Item #7638776
  • Manufacturer Part #135665-900-084-000
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Silent guide eliminates the rattling noise
  • High quality rollers for smooth glide
  • Safety features: header lock and panel anti-jump
  • Rounded towel bar for a clean and versatile look
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Aura
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Frame Type:
Semi-Framed
Glass Thickness:
1/4 in
Glass Type:
Clear
Handle Type:
Towel Bar
Height:
71 in
IAPMO Listed:
No
Product Type:
Shower Door
Shower Door Height Range:
71-75 in
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Width:
59 in