66 x 36 in. Freestanding Bathtub with Center Drain in White
Brioso 6636 66 x 36 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made in North America
- 1 Tub - 2 Pieces
- Easy Installation
- 2-piece bathtub with transitional look and concealed seam
- Maximized bathing well with center drain
- Above-the-Floor Rough (AFR); F² Drain compatible for fast & easy installation
- Ample deck space for faucet installation
- MAAX innovative leveling legs for easy installation
- Apron available in white and 3 designer colors
- No systems available
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 62-7/8 in
- Basin Width:
- 28 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 68 gal
- Clawfoot Included:
- No
- Collection:
- Brioso 6636
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2-1/8 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 23 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 23 in
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Overflow Type:
- Round
- Soaking Depth:
- 18-5/8 in
- UL Listed:
- Yes
- Weight:
- 106 lb