F2 Drain Connector PVC Kit for Maax US Corp Ariosa 6636 Freestanding Bathtub
F2 Drain Connector PVC Kit for Maax US Corp Ariosa 6636 Freestanding Bathtub
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Ariosa 6636
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed:
- No
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov