This product requires certification to purchase.

Plastic Cable Drain in Polished Chrome

You last purchased this on
 
MAAX

Melodie™ Plastic Cable Drain in Polished Chrome

  • Fast #
  • Part #M10025720084
  • Item #4318702
  • Manufacturer Part #10025720-084
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
MAAX

Melodie™ Plastic Cable Drain in Polished Chrome

  • Fast #
  • Part #M10025720084
  • Item #4318702
  • Manufacturer Part #10025720-084
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
6032 F, 6636 F Ella Sleek, Jazz®, Optik®
Cable Length (ft):
2.75 ft
Collection:
Melodie™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Material Type:
PVC
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
WaterSense Labeled:
No