This product requires certification to purchase.

67 x 31 in. Freestanding Bathtub with Rear Center Drain in White

MAAX

Oberto 67 x 31 in. Freestanding Bathtub with Rear Center Drain in White

  • Fast #
  • Part #M106386000001
  • Item #7681531
  • Manufacturer Part #106386-000-001
4.8 out of 5 Customer Rating
Brand image
MAAX

Oberto 67 x 31 in. Freestanding Bathtub with Rear Center Drain in White

  • Fast #
  • Part #M106386000001
  • Item #7681531
  • Manufacturer Part #106386-000-001
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Deck Space for Faucet
  • Maximized bathing well with comfortable raised backrests
  • 1-Piece Tub
  • Seamless 1-piece bathtub with a symmetrical look
  • Ample deck space for faucet installation and off-center drain; F² Drain compatible
  • Linear waste and overflow in chrome (pre-installed)
  • Offered only in white with optional trim finishes available
  • MAAX innovative leveling legs for easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
62 in
Basin Width:
28 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
91 gal
Clawfoot Included:
No
Collection:
Oberto
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
2-1/8 in
GSA Approved:
No
Height:
23 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
23 in
Overall Length:
67 in
Overall Width:
31 in
Soaking Depth:
19 in
UL Listed:
Yes
UPC:
623163662221
Weight:
132 lb