66 x 36 in. Freestanding Bathtub with Center Drain in White
Optik 66 x 36 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Made in North America
- Elegant Design
- Integrated Armrest
- Sleek 2-piece freestanding combines straight and curvaceous lines
- Two deck widths for different styles of faucet
- MAAX innovative leveling legs for easy installation
- Apron available in standard colors and 5 designer colors
- Above-the-Floor Rough (AFR) and F² Drain compatible
- Inclined backrest, curvaceous inset armrests, deep bathing well
- Air massage system available; Center drain
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 45 in
- Basin Width:
- 21-5/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 70 gal
- Clawfoot Included:
- No
- Collection:
- Optik
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2-1/8 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 24 in
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Soaking Depth:
- 20 in
- UL Listed:
- Yes
- Weight:
- 140 lb