66 x 36 in. Freestanding Bathtub with Center Drain in White
Ariosa 66 x 36 in. Freestanding Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2-piece bathtub with transitional symmetrical look and concealed seam
- Recessed deck with ample space for faucet installation
- Maximized bathing well with center drain
- Above-the-Floor Rough (AFR) and F2 Drain compatible
- MAAX innovative leveling legs
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 41-1/8 in
- Basin Width:
- 18-3/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 56 gal
- Clawfoot Included:
- No
- Collection:
- Ariosa
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 28 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Soaking Depth:
- 18-7/8 in
- UL Listed:
- No
- Weight:
- 98 lb
- Width:
- 23-3/8 in