This product requires certification to purchase.

Waste and Overflow with Flexible Neck in Brushed Nickel

You last purchased this on
 
Maax US

Palace™ Waste and Overflow with Flexible Neck in Brushed Nickel

  • Fast #
  • Part #M10025081105
  • Item #4432246
  • Manufacturer Part #10025081-105
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maax US

Palace™ Waste and Overflow with Flexible Neck in Brushed Nickel

  • Fast #
  • Part #M10025081105
  • Item #4432246
  • Manufacturer Part #10025081-105
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Palace™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
WaterSense Labeled:
No