60 x 32 in. Freestanding Bathtub with End Drain in White
Sax 60 x 32 in. Freestanding Bathtub with End Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2 piece – Transports and installs easily
- Above-the-Floor Rough (AFR) and F2 Drain compatible
- End drain and 4 adjustable leveling legs
- Faucet installation can be deck-mounted or floor-mounted
- Unique feature: maximized bathing well with comfortable backrest
- Integrated flat skirt andtiling flange
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 37-3/8 in
- Basin Width:
- 16-1/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 44 gal
- Clawfoot Included:
- No
- Collection:
- Sax
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Universal
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 25 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Fiberglass
- NSF Certified:
- No
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Soaking Depth:
- 16-7/8 in
- UL Listed:
- Yes
- Weight:
- 130 lb