This product requires certification to purchase.

71-5/8 x 42 in. Drop-In Bathtub with Center Drain in Biscuit

You last purchased this on
 
Maax US

Tympani 71-5/8 x 42 in. Drop-In Bathtub with Center Drain in Biscuit

  • Fast #
  • Part #M100028000007000
  • Item #2228656
  • Manufacturer Part #100028-000-007-000
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maax US

Tympani 71-5/8 x 42 in. Drop-In Bathtub with Center Drain in Biscuit

  • Fast #
  • Part #M100028000007000
  • Item #2228656
  • Manufacturer Part #100028-000-007-000
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Oval shape bathtub
  • Drop-in installation
  • Textured floor
  • Center drain
  • No apron available
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Capacity:
60 gal
Collection:
Tympani
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
42 in
Drain Location:
Center
Height:
20-1/4 in
Installation Type:
Drop-in
Material:
Plastic
Overall Length:
71-5/8 in
Overall Width:
42 in
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.