This product requires certification to purchase.

8 in. Hub x FPT Clean-Out Plastic Adapter

You last purchased this on
 
Macon Plastics

8 in. Hub x FPT Clean-Out Plastic Adapter

  • Fast #
  • Part #M9816642
  • Item #7625109
  • Manufacturer Part #98-16642
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Macon Plastics

8 in. Hub x FPT Clean-Out Plastic Adapter

  • Fast #
  • Part #M9816642
  • Item #7625109
  • Manufacturer Part #98-16642
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Sewer, Water
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
FPT
End Connections:
Hub x FPT
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No