Cmbst Gas Det
Cmbst Gas Det
Product Details
Product Details
- Flush or Surface Mount Enclosure
- N.O. or N.C. Alarm Relay
- N.C. Trouble/Supervisory relay
- Coverage Area: 900 sq. ft.
- Low replacement costs with long life sensors
- Low maintenance with no calibration needed
- Local alarms
- Clip in wire harness (CM-E1 & GD-2B) for in and out replacement
- Made in America
Specifications
- Color Finish Name:
- White
- Depth:
- 1-3/4 in
- Height:
- 3-1/4 in
- Length:
- 5-1/4 in
- Material:
- Plastic
- Width:
- 5-1/4 in