Combustible Gas Detector in White
Combustible Gas Detector in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Flush or Surface Mount Enclosure
- N.O. or N.C. Alarm Relay
- N.C. Trouble/Supervisory relay
- Coverage Area: 900 sq. ft.
- Low replacement costs with long life sensors
- Low maintenance with no calibration needed
- CSFM Listed
- Made in America
Specifications
- Color Finish Name:
- White
- Depth:
- 1-31/50 in
- Height:
- 4 in
- Length:
- 5 in
- Material:
- Plastic
- Power Source:
- Battery
- Width:
- 5 in