Emergency Power Off Button
Emergency Power Off Button
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Easy installation to a double gang box
- Cover to block button from accidental bumps
- Mounts to a standard single-gang electrical box
- Two 2 Form C contacts rated at 10A, ½ HP, 125/250 VAC, 6A, 30V.
- Twistable Reset switch
- UL/cUL Listed ADA Compliant
- Made in America
Documents
Specifications
- Application:
- Indoor
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue/Red
- Depth:
- 1-31/50 in
- Height:
- 3-11/50 in
- Length:
- 4-43/50 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Temperature Range:
- Up to 120 Deg F
- Width:
- 4-43/50 in