Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 16 to 33 VDC
- Strobe Candela: Adjustable at 15, 30, 75 or 110cd* (tested with clear lens cover)
- Audible Tone: Adjustable to Continuous (high/low) or Temporal Four (high/low)
- Strobe Flash Rate: One flash per second (20ms pulse duration)
- Multiple color options available: Amber, Blue, Clear, Green & Red
- Made in America
Specifications
- Color Finish Name:
- Blue
- Depth:
- 2 in
- Height:
- 5-1/2 in
- Length:
- 4-3/4 in
- Material:
- Plastic
- Width:
- 4-3/4 in