This product requires certification to purchase.

You last purchased this on
 
Macurco

  • Fast #
  • Part #MCANN20M
  • Item #10245433
  • Manufacturer Part #CANN20M
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Macurco

  • Fast #
  • Part #MCANN20M
  • Item #10245433
  • Manufacturer Part #CANN20M
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used with Macurco Cal-Kit 1
  • Works with GD-6, GD-12
  • Made in America
  • Requires Certification

Documents


Specifications

Height:
10-3/5 in
ISO:
ISO 9001:2015
Length:
3-1/10 in
Material:
Steel
Weight:
2 lb
Width:
3-1/10 in