Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used with Macurco Cal-Kit 1
- Works with GD-6, GD-13
- Made in America
Documents
Specifications
- Height:
- 10-3/5 in
- ISO:
- ISO 9001:2015
- Length:
- 3-1/10 in
- Material:
- Steel
- Weight:
- 2 lb
- Width:
- 3-1/10 in