This product requires certification to purchase.

You last purchased this on
 
Macurco

  • Fast #
  • Part #MCD6B
  • Item #10245436
  • Manufacturer Part #CD-6B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Macurco

  • Fast #
  • Part #MCD6B
  • Item #10245436
  • Manufacturer Part #CD-6B
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Digital Display 0-5% v/v (0-50,000PPM) CO2, Onboard buzzer
  • 12-24VAC or 12-32VDC input
  • (3) - 2A SPDT Control Relays
  • Selectable Fan and Alarm Relay Actuation Settings
  • Coverage Area: 5000 sq. ft.
  • Easy installation to 4x4 electrical boxes via mud plate
  • Field calibration kits available
  • Made in America
  • Requires Certification

Specifications

AMP:
0.5
Application:
Beverage Dispensing Systems
Color Finish Name:
White
Depth:
2-1/8 in
Height:
4-1/2 in
Installation Type:
Wall Mount
Length:
4 in
Material:
Plastic
Temperature Rating:
122
UL Listed:
UL 61010-1
Width:
4 in