Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Digital Display (0-5,000ppm of CO2),Onboard buzzer
- 12-24VAC or 12-32VDC input
- 5A SPDT Fan Control Relay
- 0.5A N.O. or N.C. Alarm Relay
- Selectable Fan and Alarm Relay Actuation Settings
- Coverage Area: 5000 sq. ft.
- 4-20mA current loop
- Easy installation to 4x4 electrical boxes via mud plate
- Field calibration kits available
- Made in America
Specifications
- AMP:
- 0.5, 5
- Application:
- Grow Industry, Indoor Farming
- Color Finish Name:
- White
- Depth:
- 2-1/8 in
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Material:
- Plastic
- Temperature Rating:
- 122
- UL Listed:
- UL 61010-1
- Width:
- 4 in