This product requires certification to purchase.

You last purchased this on
 
Macurco

  • Fast #
  • Part #MCM12
  • Item #7234783
  • Manufacturer Part #CM-12
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Macurco

  • Fast #
  • Part #MCM12
  • Item #7234783
  • Manufacturer Part #CM-12
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Digital Display (0-200ppm of CO), Onboard buzzer
  • 100-240VAC input
  • 5A SPDT Fan Control Relay
  • 0.5A N.O. or N.C. Alarm Relay
  • Selectable Fan and Alarm Relay Actuation Settings
  • Coverage Area: 7,500 sq. ft.
  • 4-20mA current loop
  • Easy installation to 4x4 electrical boxes via mud plate
  • Field calibration kits available
  • Made in America
  • Requires Certification

Specifications

AMP:
0.5, 5
Application:
Parking Garages, Buses, Barns, Car Dealerships, Repair Bays, Boiler Room, Furnace Rooms, Generators
Color Finish Name:
Grey
Depth:
2-1/8 in
Height:
4-1/2 in
Installation Type:
Wall Mount
Length:
4 in
Material:
Plastic
Power Source:
Electric
Temperature Rating:
125
UL Listed:
UL 61010-1/UL 2075
Volts:
12/24/32V
Width:
4 in