This product requires certification to purchase.

You last purchased this on
 
Macurco

  • Fast #
  • Part #MCME1FTG12
  • Item #10245446
  • Manufacturer Part #CM-E1-FTG/12
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Macurco

  • Fast #
  • Part #MCME1FTG12
  • Item #10245446
  • Manufacturer Part #CM-E1-FTG/12
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used with Macurco Cal-Kit 1
  • Works with GD-6, GD-12
  • Made in America
  • Requires Certification

Specifications

Diameter:
3-1/10 in
Height:
10-3/5 in
Length:
3-1/10 in
Material:
Aluminum
UL Listed:
Yes
Width:
3-1/10 in